missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Skytec™ 3030V P3 Disposable Pre-Formed Cup Shape Respirator
Description
- Lightweight, cup shaped respirator
- Continuous loop metal-free headstrap
- Preformed nosebridge removes the need for regular adjustment
- Conforms to EN 149: 2001 + A1: 2009 FFP2 NR
Specifications
Specifications
| Assigned Protection Factor (APF) | 20 |
| Certifications/Compliance | CE , UKCA , EN 149:2000 + A1:2009 FFP3 NR |
| Color | White |
| Design Type | Cup/Molded |
| Disposable | Single-use |
| Filter Type | FFP3 |
| Material | Polypropylene |
| Product Type | Healthcare Particulate Respirator and Surgical Mask |
| Size | One Size |
| With Exhalation Valve | Yes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?