missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ 30 mm Cryobox Dividers

Dividers for use with 50 mm high cryoboxes.

Brand:  Tenak™ TE22116

Additional Details : Weight : 0.03000kg

 View more versions of this product

Product Code. 15250544

  • £41.55 / Pack of 36
Estimated Shipment: 29-07-2024
to see stock.
Add to basket

Description

Description

  • For use in cardboard cryoboxes
  • Holds cryogenic vials
  • Grid style divider
Specifications

Specifications

Grid Divider
Vials with 9 mm O.D.
30 mm
50 mm high cryoboxes
13 x 13 cells
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers