missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ 30 mm Cryobox Dividers
Dividers for use with 50 mm high cryoboxes.
Brand: Tenak™ TE22115
Additional Details : Weight : 0.03000kg
Description
- For use in cardboard cryoboxes
- Holds cryogenic vials
- Grid style divider
Specifications
Grid Divider | |
Vials with 10 mm O.D. | |
30 mm |
50 mm high cryoboxes | |
12 x 12 cells |