missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ 3-Way Soil Meter

Product Code. 17721328
Click to view available options
Dimensions (L x W x H):
260 x 60 x 37.5 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17721328

Brand: Brannan™ 13/400/0

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Brannan 3-Way Soil Meter to measure the levels of light, moisture and pH in the soil.

  • Moisture range 1 to 10 (1 to 3: dry/4 to 7: normal/8 to 10: wet)
  • PH range: 3.5 to 8 pH
  • Relative light ranges: 0 to 2000 Lux
  • Robust case
  • 2 x 180 mm metal probes
  • No battery required

Specifications

Type 3-Way Soil Meter
Humidity Range Moisture Range 1 to 10
Resolution Relative Light Range 0 to 2000 Lux
Dimensions (L x W x H) 260 x 60 x 37.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.