missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Edmund Buhler 3-Story Rack System
Click to view available options
:
Height: 910mm
Description
- 3-story top frame
- For either 1 platform size 760 x 600mm or 2 platforms size 560 x 400mm per story
- Total height: 910mm
- Distance between levels: 300mm
- Weight: 36 kg
- Height sufficient for 3000mL Erlenmeyer flasks
Specifications
Specifications
| Holds | 1 x Platform 760 x 600 mm, 2 x Platforms 560 x 400 mm per story |
| Product Type | Rack System |
| Description | VKS Giant 3 Story Rack System |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction