missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 3-Stop Tubing, Tygon LMT-55
Description
- For use with pumps that incorporate cassettes into the pumphead design.
- Color-coded stops.
- Inexpensive all-around tubing for general laboratory applications.
- Transparent.
- Resistant to almost all inorganic chemicals.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
Specifications
Specifications
| Color Code | Purple-Purple |
| Diameter (Metric) Inner | 2.06 mm |
| Material | Tygon LMT-55 |
| Overall Length (Metric) | 406.4 mm |
| For Use With (Application) | General laboratory applications, pumps with cassettes in pumphead design |
| Packaging Quantity | 12/Pk |
| Resistance Properties | Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited |
| Tubing Size | I.D. 2.06 mm |
| Color | Transparent |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?