missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ 3-Stop Tubing, Tygon E-LFL
Durable, chemically resistant pump tubing available in a broad range of sizes.
Brand: Ismatec™ SCE0411
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- DEHP free.
- Longest service life of any clear Tygon tubing material.
- Excellent choice where transparency and good chemical resistance is needed.
- Broad chemical resistance.
- Tasteless.
- Extremely low particulate spallation.
- Meets USP Class VI and FDA criteria.
- Non-Aging.
Specifications
FDA 21 CFR 175.300; US Pharmacopoea Class VI | |
Yes | |
Tygon E-LFL | |
Pumps that incorporate cassettes into the pumphead design. | |
12/Pk | |
I.D. 2.29 mm | |
Transparent |
Purple-Black | |
2.29 mm | |
400 mm | |
−50°C | |
Acids: Fair, Alkaline solutions: Fair, Solvents: Not rec., Pressure: Good, Vacuum: Good, Viscous media: Excellent Sterile media: Limited | |
Autoclavable with steam, 30 minutes at 1 bar (15 psi) and 121°C (250°F); tubing will appear milky. Gas sterilization with ethylene oxide. Not recommended for sterilization with radiation. | |
74°C |