missing translation for 'onlineSavingsMsg'
Learn More

LEEC™ 3 Shelves Drying Cabinet with Glass Sliding Doors

Product Code. 15603904
Click to view available options
Capacity (Metric):
226 L
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15603904

Brand: LEEC™ LS

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

For applications requiring controlled warming and drying

  • Maximum temperature 50°C above ambient
  • Rustproof cabinet finished in textured polyester powder coating
  • Toughened glass doors to BS 6206A
  • Chromium plated wire mesh shelves Cabinets for drying drained glassware and instruments, or for applications requiring controlled warming.

Specifications

Capacity (Metric) 226 L
Temperature (Metric) 50°C
Type Drying Cabinet
For Use With (Application) Cabinets for drying drained glassware and instruments, or for applications requiring controlled warming
Material Stainless Steel, Polyester
Model LSS
No. of Shelves 3
Safety Features Cabinets for drying drained glassware and instruments
Dimensions (D x W x H) Interior 390 x 990 x 530 mm
Width (Metric) 1000 mm
Width (Metric) Interior 990 mm
Height (Metric) 630 mm
Height (Metric) Interior 530 mm
Depth (Metric) 410 mm
Depth (Metric) Interior 390 mm
Electrical Requirements 230 V 50 Hz 7500 w
Voltage 230 V
Wattage 7500 w
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.