missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Essentials Water Bath Clamp, Three-Prong, Large

Product Code. 11769889 Shop All Cole-Parmer Products
Change view
Click to view available options
Size (Metric) Grip:
45.97 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (Metric) Grip unitSize
11769889 45.97 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11769889 Supplier Cole-Parmer™ Essentials Supplier No. 0804310

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide support for your specific laboratory equipment with this Large, Three-Prong, Water Bath Clamp.

  • These C-shaped clamps with thumbscrew attach securely to your bath wall.
  • 1.81 in. Max Grip, 0.43 in. Max Tank Wall.

Specifications

Quantity 1 Ea.
Type Water Bath Clamp
Material Nickel-plated Zinc
For Use With (Equipment) Water Bath
Diameter (English) 1.8 in.
Diameter (Metric) 46 mm
Length (English) 4.6 in.
Length (Metric) 117.07 mm
Size Large
Size (Metric) Grip 45.97 mm
Size (English) Grip 1.81 in.
Shape C-shaped
Jaw Type 3-Prong
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.