missing translation for 'onlineSavingsMsg'
Learn More
Learn More
TERUMO 3-Part Syringes with Needle
Click to view available options
Needle Gauge:
20 G
21 G
22 G
23 G
25 G
27 G
Length (Metric):
13 mm
16 mm
25 mm
28 mm
32 mm
38 mm
Volume (Metric):
1 mL
3 mL
5 mL
10 mL
Unit Size:
Pack of 100
Description
- Every single detail is the result of Terumo long time experience in this field which is appreciated by users throughout the world
- Sterile 3-part syringe for single use pre-connected with a sterile hypodermic needle (1 - 10 mL, 21 - 27 G)
- Ultra-sharp bevel design for easy penetration
- High quality silicone coating for smooth needle movement
- Firm double end stop to prevent accidental removal of the piston and spilling of medication
- Double contact gasket prevents leakage
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | Polypropylene (Barrel), Polypropylene (Plunger) |
| Needle Gauge | 22 G |
| Latex Free | Yes |
| Length (Metric) | 28 mm |
| Product Type | Syringe With Needle |
| Disposable | Single-use |
| Graduations | 0.1 mL |
| Volume (Metric) | 3 mL |
| Connection Type | Centric Luer Slip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction