Learn More
3-Bromobenzaldehyde, 97%
Description
A substituted benzaldehyde used in the synthesis of more complex pharmaceutical compounds. It is also employed as an active pharmaceutical ingredient.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
A substituted benzaldehyde used in the synthesis of more complex pharmaceutical compounds. It is also employed as an active pharmaceutical ingredient.
Solubility
Not miscible or difficult to mix in water.
Notes
Air sensitive. Keep away from oxidizing agents and air. Store under inert gas.
Specifications
Specifications
| Melting Point | 18°C to 21°C |
| Density | 1.58 |
| Boiling Point | 234°C to 236°C |
| Flash Point | 96°C (204°F) |
| Odor | Characteristic |
| Refractive Index | 1.594 |
| Quantity | 100 g |
| Beilstein | 1634534 |
| Sensitivity | Air Sensitive |
| Solubility Information | Not miscible or difficult to mix in water. |
| Show More |
Safety and Handling
- 3-Bromobenzaldehyde
- Warning
- Acute toxicity Category 4
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H302-Harmful if swallowed.
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P312-IF SWALLOWED: Call a POISON CENTER or doctor/physician/ if you feel unwell.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contain: 3-Bromobenzaldehyde
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.