missing translation for 'onlineSavingsMsg'
Learn More

TPP Techno Plastic Products AG 3-B TubeSpin™ Bioreactor

Product Code. 17215296
Change view
Click to view available options
Capacity (Metric):
1 to 50 mL, recom 35 mL
1 to 600 mL, recom 400 max
Unit Size:
Pack of 10
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17215296 1 to 50 mL, recom 35 mL Pack of 50
17225296 1 to 600 mL, recom 400 max Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 17215296 Supplier TPP Techno Plastic Products AG Supplier No. 387050
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

3-B TubeSpin™ Bioreactor, conical, triple bagged

  • The triple bagged packaging (3-B) solution from TPP meets the increasingly more stringent clean room requirements.
  • The 3-B products provide noticeably more safety in grade clean aseptic room productions. With the standard packaging, contamination adhering to the outside of the bag could be unintentionally carried into cleanroom areas.
  • The 3-B packaging system prevents contamination from reaching highly sensitive production areas, thus significantly increasing safety for handling substances in a sterile environment.
  • All advantages of the standard product
  • Ideal for use in dedicated areas where the sterile transfer of product is essential
  • Each product is triple-wrapped in three peel-open bags
  • Each bag is marked with a security number: 3 – outer, 2 – middle, 1 – inner bag - the subsequent numbering helps to → show status of packaging
  • Innermost bag 1 is labeled with the product data: product number and description, lot number and EXP.
  • The safety-open-style peel-open bags are increasing sized, so that during handling of one bag the next inner bag is not accidentally broken rendering it contaminated

Specifications

Capacity (Metric) 1 to 50 mL, recom 35 mL
Height (Metric) 115 mm
Material Polypropylene
Length (Metric) 115 mm
Model 50 mL, 3-B
Width (Metric) 30 mm
Disposable Single-use
Tubing Material Polypropylene
Product Type Conical, Triple-bagged
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.