missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ BLAUBRAND™ Class A Volumetric Flask with Flanged Rim

Product Code. 11663199 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
20 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
Limit of Error:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.4 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 11663199

Brand: BRAND™ 37045

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from Borosilicate Glass and complies with DIN EN ISO 1042 standards.BRAND™ Blaubrand™ Class A Volumetric Flask with Flanged Rim prevents slippage when suspended by a clamp. Batch number and individual certificate included. DakkS calibration certificate available upon request.

  • Manufactured from Borosilicate Glass.
  • Beaded rim prevents slippage when suspended by a clamp.
  • Complies with DIN EN ISO 1042 standards.
  • Calibrated to contain (TC, In.)
  • Batch number and individual certificate included.
  • Dakks calibration certificate available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Calibration Calibrated To Contain
Certifications/Compliance DIN EN ISO 1042, DakkS calibration certificate available upon request.
Color Clear
Capacity (Metric) 10 mL
Material Borosilicate Glass
Limit of Error ±0.04 mL
No. per Case 2 Piece
Tolerance ±0.04 mL
Mouth Style Wide
Class A
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.