missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble Chase™ 3.3 Borosilicate Glass Test Tubes

Product Code. 11347534
Change view
Click to view available options
Diameter (Metric):
20 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
11347534 20 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11347534 Supplier DWK Life Sciences Supplier No. A615020001221
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use round-bottom 3.3 Borosilicate Glass Test Tubes for laboratory needs when heat resistance is critical. These disposable test tubes are thick-walled and autoclavable.

  • Disposable
  • Borosilicate glass
  • Excellent resistance to temperature changes
  • Autoclavable
TRUSTED_SUSTAINABILITY

Specifications

Design Type Round bottom
Length (Metric) 150 mm
Packaging 100Pack
Diameter (Metric) 20 mm
Product Type Test Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.