missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble Chase™ 3.3 Borosilicate Glass Test Tubes
Click to view available options
Diameter (Metric):
25 mm
Unit Size:
Pack of 50
Description
- Disposable
- Borosilicate glass
- Excellent resistance to temperature changes
- Autoclavable
Specifications
Specifications
| Design Type | Round bottom |
| Length (Metric) | 200 mm |
| Packaging | 50Pack |
| Diameter (Metric) | 25 mm |
| Product Type | Test Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction