missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ 3.3 Borosilicate Glass Burette without Schellbach Stripes
Brand: VITLAB™ 106799
Code : A0
Additional Details : Weight : 0.60000kg
Specifications
25 mL | |
Borosilicate Glass (3.3) | |
PMP/PTFE | |
Buret | |
DIN ISO 384 |
900 mm | |
0.05 mL | |
±0.05 mL | |
Class B |