missing translation for 'onlineSavingsMsg'
Learn More
Learn More
28 Elements Solution, 0.1% C6H4O6 matrix, Fisher Chemical™
Click to view available options
Quantity:
100 mL
500 mL
Specifications
Specifications
Concentration | 10 mg/L |
Quantity | 100 mL |
Solution Contains | Al, Ag, As, B, Ba, Be, Bi, Ca, Cd, Co, Cr, Cu, Fe, K, Li, Mg, Mn, Mo, Na, Ni, Pb Sb Se Sr, Ti, Tl, V, Zn for ICP 10mg/L of each 5% HNO3, 0.1% C6H4O6 matrix |
Safety and Handling
Product Identifier
- Icp-Ms Standard 1001 100ml
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 B
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- EUH071-Corrosive to the respiratory tract.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- MIXTURE LIST-Contains : Nitric acid
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'