missing translation for 'onlineSavingsMsg'
Learn More

Code Corporation™ 2700 Inductive Charging Station

Product Code. 17924772
Change view
Click to view available options
Includes:
2700 Inductive Charging Station
2700 Inductive Charging Station, USB Cable
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17924772 2700 Inductive Charging Station, USB Cable Each
17934772 2700 Inductive Charging Station Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17924772 Supplier Code Corporation™ Supplier No. 176691
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Keep your CR2700 charged with this inductive charging station.

  • Keep your CR2700 charged with this inductive charging station.
  • Inductive charging eliminates exposed metal and related contact failure caused by chemical wipe-downs.

Specifications

Description Code Reader ™ 2700 Inductive Charging Station with 90 cm USB Cable
Height (Metric) 50.80 mm
Height (English) 2 in.
Width (Metric) 228.60 mm
Width (English) 9 in.
Depth (Metric) 203.20 mm
Depth (English) 8 in.
For Use With (Application) Asset Tracking, General Identification Healthcare, Laboratory, Manufacturing, Pharmaceutical
Includes 2700 Inductive Charging Station, USB Cable
Quantity 1 Ea.
Type Charging Station
Connection Type RS-232, USB
Data Memory None
Display Type None Included
Power Supply USB or RS-232
Resolution No Display Included
Alternate Part Number CRA-A270-P4-C286
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.