missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 26s gauge, Kel-F Hub Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
Description
Specification Sheet
- Gauge – 26s gauge
- Point Style – 2, 3, or 4
- Needle Length – Custom Needle Length
- Autoclavable – Yes
- Gas Sterilizable – Yes
- Sales Quantity – 6 needles per pack
- Hub – Kel-F
Specifications
Specifications
| Needle Gauge | 26s G |
| Product Type | Kel-F Hub Needle |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?