Learn More
Hamilton™ 25s gauge, Kel-F Hub Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
Kel-F hub (KF) needles can be used with Luer Tip (LT) and PTFE Luer Lock (TLL) syringes and connectors. Standard needle length is 2 in. / 51 mm. Kel-F hub (KF) needles are available in convenient six packs. Custom lengths and point styles are available. These needles are available from 10 - 31 gauge.
Brand: Hamilton™ 7750-26
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Gauge | 25s gauge |
---|---|
Point Style | 2, 3, or 4 |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Gas Sterilizable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Kel-F |
Specifications
25s G | |
Kel-F Hub Needles |