missing translation for 'onlineSavingsMsg'
Learn More

Roland Vetter Laborbedarf™ Color Coded Marking Tape, 25mm

Product Code. 11740454
Click to view available options
Color:
Blue
Red
Unit Size:
55m

Product Code. 11740454

Brand: Roland Vetter Laborbedarf™ ST1006

Please to purchase this item. Need a web account? Register with us today!

Safe for use in autoclaves, freezers and ovens. Roland Vetter Laborbedarf™ Color-Coded Marking Tape can be written on with marker, ballpoint and felt-tip pen, and even pencil.

  • Resistant to water, oil and acid
  • Temperature -20 to + 121°C
  • For autoclave, freezer, refrigerator and oven
  • Marking with a ballpoint pen, pencil and felt-tip pen

Specifications

Color Blue
Format Roll
Product Type Marking Tape
Size (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.