missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Accessories for Glass Microanalysis Filter Holders
Accessories for filter holders for sample preparation.
Brand: Merck XX1012514
149.83 GBP valid until 2024-12-31
Use promo code "23269" to get your promotional price.
Additional Details : Weight : 0.12600kg
Description
Accessories for filter holders for sample preparation.
Specifications
Not Autoclavable | |
25 mm glass microanalysis vacuum filter | |
Non-sterile | |
15 mL | |
0.98 in. |
Funnel, 15 mL | |
Borosilicate Glass | |
Funnel | |
0.98 in. | |
25 mm |