missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 250 μL 700 Series Microliter Syringe

Product Code. 17884362
Change view
Click to view available options
Needle Gauge:
22 G
22s G
26s G
No Needle Included
Needle Point Style:
Blunt
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Knurled Hub
Removable
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type Unit Size
17884362 22s G Sharp, Bevel, Curved, Non-coring Removable Each
17804262 26s G - Knurled Hub Each
17814262 22 G Blunt Cemented Each
17814422 No Needle Included No Needle Included Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17884362 Supplier Hamilton™ Supplier No. CAL80730
Estimated Shipment: 19-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 250 μL.

Specifications

Autoclavable Not Autoclavable
Material PTFE
Needle Gauge 22s G
Diameter (English) Inner 0.091 in.
Diameter (English) Inner Needle 0.0059 in.
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.0283 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 2.30 mm
Diameter (Metric) Outer 7.75 mm
Diameter (Metric) Outer Needle 0.72 mm
Length (English) Needle 2 in.
Product Type Microliter Syringe
Max. Temperature (English) 122°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 50°F
Model 725 N
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 250 μL
Length (Metric) Needle 51 mm
Needle Point Style Sharp, Bevel, Curved, Non-coring
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.