missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sonics & Materials 25 mm Probe with Threaded End, Replaceable Tip
Click to view available options
Diameter (Metric) Tip:
25 mm
Unit Size:
Each
Description
- Acts as a mechanical transformer to increase the amplitude of vibration generated by the converter
- Probe expands and contracts longitudinally about its center
- Fabricated from high grade titanium alloy, Ti-6Al-4V
Specifications
Specifications
| Amplitude | 34 μm |
| Volume Range (Metric) | 100 mL to 1 L |
| Diameter (English) Tip | 1 in. |
| Diameter (Metric) Tip | 25 mm |
| Length (English) | 4.8 in. |
| Length (Metric) | 122 mm |
| Material | Titanium Alloy |
| Bottom Type | Threaded End |
| For Use With (Equipment) | C334 Converters |
| Includes | Replaceable Tip |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction