missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 μL 700 Series Microliter Syringe

Product Code. 17884302
Change view
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Removable
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17884302 No Needle Included No Needle Included Removable Each
17854312 No Needle Included No Needle Included Luer Tip Each
17864312 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17804202 - - - -
17884192 22s G Sharp, Bevel, Curved, Non-coring Removable Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17884302 Supplier Hamilton™ Supplier No. CAL765401
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 25 μL.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge No Needle Included
Diameter (English) Inner 0.029 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 702 RN Syringe
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 25 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.