missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 μL 700 Series Microliter Syringe

Product Code. 17854312
Click to view available options
Needle Gauge:
22s G
No Needle Included
Needle Point Style:
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Tip
Removable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17854312

Brand: Hamilton™ CAL80465

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The 700 Series Microliter Syringe fulfills the general liquid handling requirements of manufacturing and research laboratories.

  • The 700 series is the original Hamilton syringe.
  • This series of Microliter syringes is designed to solve the general liquid handling requirements of manufacturing and research laboratories.
  • The 700 series remains the industry standard.
  • The plungers and barrels are not interchangeable or replaceable.
  • Dispenses volumes up to 25 μL.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Needle Gauge No Needle Included
Diameter (English) Inner 0.029 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Product Type Microliter Syringe
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 702 LT SYR
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 25 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Tip
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.