missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 25 μL 1700 Series Gas Tight Syringe

Product Code. 17824192
Change view
Click to view available options
Needle Gauge:
22s G
Custom
No Needle Included
Needle Point Style:
Blunt
Cone
Custom
No Needle Included
Sharp, Bevel, Curved, Non-coring
Connection Type:
Cemented
Luer Lock
Removable
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Needle Gauge Needle Point Style Connection Type unitSize
17824192 No Needle Included No Needle Included Luer Lock Each
17824392 22s G Sharp, Bevel, Curved, Non-coring Cemented Each
17834312 22s G Blunt Cemented Each
17814392 22s G Cone Cemented Each
17824312 22s G Sharp, Bevel, Curved, Non-coring Removable Each
17854202 22s G Blunt Removable Each
17824402 Custom Custom Cemented Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 17824192 Supplier Hamilton™ Supplier No. CAL80239
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The 1700 Series syringes are the Gas Tight version of the 700 series syringes.

  • This series of syringes are ideal for dispensing volumes up to 25 μL.
  • A variety of different terminations and needle options are available in this series.

Specifications

Autoclavable Autoclavable
Material PTFE
Needle Gauge No Needle Included
Diameter (English) Inner 0.029 in.
Diameter (English) Outer 0.305 in.
Diameter (Metric) Inner 0.729 mm
Diameter (Metric) Outer 7.75 mm
Length (English) Needle No Needle Included
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 1702 TLLX
Min. Temperature (Metric) 10°C
Quantity 1
Volume (Metric) 25 μL
Length (Metric) Needle No Needle Included
Needle Point Style No Needle Included
Connection Type Luer Lock
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.