missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 25-bp DNA Ladder

Product Code. 17126358 Shop All Applied Biosystems Products
Click to view available options
Quantity:
50 μg
Unit Size:
50µg
This item is not returnable. View return policy

Product Code. 17126358

Brand: Applied Biosystems™ 931343

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Designed for the sizing of double-stranded DNA in the range of 25 to 2,500 bp

  • 25-bp DNA Ladder is designed for the sizing of double-stranded DNA in the range of 25 to 2,500 bp. It consists of 13 individual chromatography-purified DNA fragments and has reference bands at 2000, 150, and 25 bp for easy orientation.
  • 25-bp DNA Ladder is ideal for separation on 1-4% agarose gels.
  • Sharp, clear bands—chromatography purified fragments for consistent and reliable results
  • Designed with Applied Biosystems microarrays in mind—bands were designed to work with multiple Applied Biosystems microarray platforms including CytoScan, Axiom, and OncoScan platforms

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage • 1 x 0.5 mL 25 bp DNA Ladder, store at -20°C
• 1 x 0.5 mL 6X Orange DNA Loading Dye, store at -20°C

Concentration 6X
Gel Type Agarose
Product Type DNA Ladder
Ready to Load No
Size Range 25 to 2500 bp
Gel Compatibility Agarose Gels, E-Gel™ 48, E-Gel™ 96, TBE Gels, TBE-Urea Gels
Quantity 50 μg
Shipping Condition Dry Ice

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.