missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 24L Infectious Sharps for Incineration Waste Container

Product Code. 15635697
Change view
Click to view available options
Closure Color:
Orange Semi-Translucent
Yellow Semi-Translucent
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Color unitSize
15635697 Orange Semi-Translucent Each
15655697 Yellow Semi-Translucent Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15635697 Supplier Sharpsafe™ Supplier No. 41202411

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The generous size of the 24L model means it is particularly suited for areas generating large amounts of contaminated waste.

  • Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
  • Large volume provides enhanced cost effectiveness in high usage areas
  • A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
  • Pivot flap ensures safe disposal
  • In-mould label offers permanent audit trail which cannot be removed
  • Temporary and Final Closure feature
  • Simple 4-click assembly

Specifications

Capacity (Metric) 24 L
Certifications/Compliance UN 3291, BS EN ISO 23907:2012
Closure Color Orange Semi-Translucent
Dimensions (L x W x H) 335 x 230 x 450 mm
Includes Closure
For Use With (Application) Disposal of sharp, contaminated waste
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.