missing translation for 'onlineSavingsMsg'
Learn More

Sharpsafe™ 30L Infectious Sharps for Incineration Waste Container

The generous size of the 24L model means it is particularly suited for areas generating large amounts of contaminated waste.

Brand:  Sharpsafe™ 41802431

Code : NEW

Additional Details : Weight : 1.08000kg

 View more versions of this product

Product Code. 15685697

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
  • Large volume provides enhanced cost effectiveness in high usage areas
  • A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
  • Pivot flap ensures safe disposal
  • In-mould label offers permanent audit trail which cannot be removed
  • Temporary and Final Closure feature
  • Simple 4-click assembly

Specifications

Specifications

30 L
Yellow Semi-Translucent
Closure
UN 3291 and BS EN ISO 23907:2012
450 x 230 x 415 mm
Disposal of contaminated waste
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers