missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sharpsafe™ 30L Infectious Sharps for Incineration Waste Container
missing translation for 'orderingAttributeHoverText'
Closure Color:
Orange Semi-Translucent
Yellow Semi-Translucent
missing translation for 'unitSize'
Each
Descrizione
- Wide horizontal aperture ensures easy disposal of large items and allows proportionally greater fill than similar vertical feed type openings
- Large volume provides enhanced cost effectiveness in high usage areas
- A semi-translucent lid and visible fill line help ensure user safety by allowing clear indication of when the fill line is reached
- Pivot flap ensures safe disposal
- In-mould label offers permanent audit trail which cannot be removed
- Temporary and Final Closure feature
- Simple 4-click assembly
Specifica
Specifica
| Capacity (Metric) | 30 L |
| Certifications/Compliance | UN 3291 and BS EN ISO 23907:2012 |
| Closure Color | Orange Semi-Translucent |
| Dimensions (L x W x H) | 450 x 230 x 415 mm |
| Includes | Closure |
| For Use With (Application) | Disposal of contaminated waste |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto