missing translation for 'onlineSavingsMsg'
Learn More

Tygon 2475 Plasticizer Free Thermoplastic Tubing

Product Code. 30054376 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-3/8 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/8 in.
Unit Size:
15m
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer Unit Size
30054376 5/16 in. 7/16 in. 15m
30053315 1/4 in. 3/8 in. 15m
30054354 1/16 in. 3/16 in. 15m
30053182 5/8 in. 7/8 in. 15m
30054076 1/2 in. 3/4 in. 15m
30053936 1/8 in. 1/4 in. 15m
30053354 3/16 in. 5/16 in. 15m
30053672 1 in. 1-3/8 in. 15m
30053699 3/4 in. 1 in. 15m
30054221 3/8 in. 1/2 in. 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 30054376 Supplier Tygon Supplier No. ACG00022
  • ONLINE EXCLUSIVE PRICE
    £198.00
    £173.17 / 15m
    Save £24.83
    12% Off
Estimated Shipment: 29-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Resistant to aggressive acids, bases, and solvents

Low gas permeation. Smooth inner surface inhibits particle entrapment. Free from added plasticizers or oils. Meets USP Class VI criteria. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance USP
Diameter (English) Inner 5/16 in.
Material Tygon 2475
Diameter (English) Outer 7/16 in.
Overall Length (English) 50 ft.
Sterilization Method Yes
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.