missing translation for 'onlineSavingsMsg'
Learn More

Tygon 2475 Plasticizer Free Thermoplastic Tubing

Product Code. 30053315 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
Diameter (English) Outer:
1 in.
1-3/8 in.
1/2 in.
1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
7/16 in.
7/8 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053315

Brand: Tygon 5011375

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Resistant to aggressive acids, bases, and solvents

Low gas permeation. Smooth inner surface inhibits particle entrapment. Free from added plasticizers or oils. Meets USP Class VI criteria. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance USP
Diameter (English) Inner 1/4 in.
Material Tygon 2475
Diameter (English) Outer 3/8 in.
Overall Length (English) 50 ft.
Sterilization Method Yes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.