missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 246 Women's Whitewear Trousers
Click to view available options
36
Description
- Women's whitewear trousers made from 65% polyester, 35% cotton
- Elastic waistband is comfortable and flexible
- One side bag pocket with concealed press-stud closure
- Laundry-compatible processing
Specifications
Size | 36 |
Material | Cotton, Polyester |
Color | White |
No. of Pockets | 1 |
Waist Style | Elastic |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'