missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ 24-well Insert 2in1, PC-Membrane

Product Code. 16164947 Shop All Brand Products
Change view
Click to view available options
Pore Size:
0.4 μm
8 μm
Quantity:
4 x 12
48 x 1
Unit Size:
Pack of 48
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size Quantity Unit Size
16164947 0.4 μm 48 x 1 Pack of 48
16174947 0.4 μm 4 x 12 Pack of 48
16184947 8 μm 48 x 1 Pack of 48
16194947 8 μm 4 x 12 Pack of 48
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16164947 Supplier BRAND™ Supplier No. 782700
  • ONLINE EXCLUSIVE PRICE
    £390.11
    £311.30 / Pack of 48
    Save £78.81
    20% Off
Estimated Shipment: 22-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The cellGrade™ plus surface of the membranes ensures excellent cell attachment and growth. The highly transparent membranes give you good visibilty of your cell cultures, and the high pore density contributes to good permeability.

  • Use Inserts in a hanging or standing position
  • For 24-well plates or culture dishes
  • Achieve uniform and controlled cell growth due to surface treatment, without coatings
TRUSTED_SUSTAINABILITY

Specifications

Description 24-well Insert 2in1, PC-Membrane 0.4 μm
Material Polycarbonate
Pore Size 0.4 μm
Quantity 48 x 1
Sterility Sterile
No. of Wells 24
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.