missing translation for 'onlineSavingsMsg'
Learn More

Applied Biosystems™ 3500xL Genetic Analyzer 24-Capillary Array, 50 cm

Product Code. 16385322 Shop All Applied Biosystems Products
Change view
Click to view available options
Quantity:
1 array
Unit Size:
Each
Product Code. Quantity unitSize
16385322 1 array Each
1 options
This item is not returnable. View return policy

Product Code. 16385322

Brand: Applied Biosystems™ 4404689

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use for fragment analysis and rapid sequencing applications.

The internally uncoated capillaries are supplied in preassembled sets of 24 capillaries per array, with a built-in frame for easy installation.

Order Info

Each

TRUSTED_SUSTAINABILITY

Specifications

Software Type Fragment Analysis
Capillary Length 50 cm
Content And Storage Store this array at ambient temperature. For details about storing the capillary array on and off the instrument, please refer to the Applied Biosystems 3500/3500xL Genetic Analyzer User Guide.
Description 24-Capillary Array, 50cm Capillary, 125 min. Run Time, Internally Uncoated Capillaries, Fragment Analysis, Protein Quality Analysis, Sequencing Applications, For Use With 3500xL Genetic Analyzer, Room Temperature
For Use With (Application) Protein Quality Analysis, Fragment Analysis, Sequencing
For Use With (Equipment) 3500xL Genetic Analyzer
Length (Metric) 50 cm (Capillary)
Product Type Genetic Analyzer 24-Capillary Array
Quantity 1 array
Run Time 125 min
Shipping Condition Room Temperature
Show More Show Less

For Research Use Only. Not for use in diagnostic procedures.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.