missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ 23s gauge, Metal Hub Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK

Product Code. 12336339
Click to view available options
Needle Gauge:
23s G
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 12336339

Brand: Hamilton™ 774820

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Metal hub (nickel plated brass) needles can be used with TLL syringes and LT or TLL connectors. The needles are 304 stainless steel. Standard needle length is 2 in. / 51 mm. Metal hub (N) needles are available in convenient six packs. Custom needle lengths and point styles are available. These needles are available from 10 - 33 gauge.

Specification Sheet

  • Gauge – 23s gauge
  • Point Style – 2, 3, or 4
  • Needle Length – Custom Needle Length
  • Autoclavable – Yes
  • Sales Quantity – 6 needles per pack
  • Hub – Metal (N)

Specifications

Needle Gauge 23s G
Product Type Metal Hub Needles
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.