Learn More
Hamilton™ 23 gauge, Small Hub RN Needle, custom length (0.375 to 12 in), point style 2, 3, or 4, 6/PK
Small Hub Removable (RN) needles can be used with removable (RN)-style syringes that are 100 μL and smaller. Standard needle length is 2 in. / 51 mm. Removable (RN) needles are available in convenient six packs. Custom lengths and point styles are available.
Brand: Hamilton™ 7804-07
Code : NEW
Additional Details : Weight : 1.00000kg
Description
Specification Sheet
Gauge | 23 gauge |
---|---|
Point Style | 2, 3, or 4 |
Needle Length | Custom Needle Length |
Autoclavable | Yes |
Sales Quantity | 6 needles per pack |
Hub | Small RN |
Specifications
23 G | |
Small Hub RN |