missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HUBER Insulated Stainless Steel Bath 225B
Click to view available options
Model:
225 B
Unit Size:
Each
Description
Insulated stainless steel bath 225B, 25L
Specifications
Specifications
| Capacity (Metric) | 25 L |
| Temperature Range | max. +200°C |
| Model | 225 B |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction