missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 20mm Septa for Headspace Vials
Description
Thermo Scientific™ National 20mm Septa for Headspace Vials are designed for use with unlined 20mm crimp seals.
- PTFE/red rubber septa are resistant to coring and offer good resealing characteristics
- Gray butyl is an economical septum for low temperature applications
- PTFE/gray butyl septum provides increased chemical resistance
- PTFE/silicone septa offer excellent chemical resistance, resealing characteristics and low background. Use aluminum foil/silicone septa in extreme high temperature applications
- PurePak™ PTFE/silicone septa are packed in glass jars to maintain purity up to the point of use
Specifications
Specifications
| Description | Aluminum Foil/White High Temp Silicone |
| Diameter (Metric) Inner | 20 mm |
| Material | Aluminum, Silicone |
| Septum | Aluminum Foil/White High Temp Silicone |
| Product Line | National |
| Closure Size | 20 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?