missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Center Tear-Off Cap, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.16000kg
Description
- 20mm
- aluminum Cap
- Combination Seal
Specifications
Silicone/PTFE | |
20 mm | |
Headspace | |
3 mm |
Blue Transparent, White | |
Aluminum | |
100 | |
Crimp Cap |