missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Red, Magnetic Bimetal Cap, 8mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
Code : 17
Additional Details : Weight : 0.21600kg
Description
- 20mm
- Closure
- Magnetic
- Bi-Metal Cap
- Red
- 8mm center hole
- Combination Seal
Specifications
PTFE/Butyl | |
20 mm | |
Headspace | |
3 mm |
Gray, Red | |
Bimetal | |
100 | |
Crimp Cap |