missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Red, Magnetic Bimetal Cap, 8mm Center hole, Assembled septum

Pre-assembled caps and septa are convenient and minimize contamination from handling.

Brand:  Fisherbrand™

Code : 17

Additional Details : Weight : 0.23000kg

 View more versions of this product

Product Code. 11368641

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Description

Description

  • 20mm
  • Closure
  • Magnetic
  • Bi-Metal Cap
  • Red
  • 8mm center hole
  • Combination Seal
Specifications

Specifications

Silicone/PTFE
20 mm
Headspace
3.2 mm
Beige, White, Red
Bimetal
100
Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers