missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 8mm Center hole, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
Code : A0
Additional Details : Weight : 0.23000kg
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 8mm center hole
- Combination Seal
Specifications
Viton 1A | |
20 mm | |
Headspace | |
1 mm |
Black, Gold Lacquered | |
Steel | |
100 | |
Crimp Cap |