missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 200 mm dia.

Product Code. 11587464
Change view
Click to view available options
Pore Size:
20 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
3.35 mm
425 μm
600 μm
850 μm
28 mm
35.5 mm
40 mm
50 mm
71 mm
106 mm
Unit Size:
Each
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
11587464 3.35 mm Each
11597474 1.18 mm Each
11567474 1.7 mm Each
10644415 1.4 mm Each
12991985 150 μm -
10092184 180 μm Each
11547434 106 mm Each
11634762 125 μm Each
11527474 2.36 mm Each
11654762 1 mm Each
10022044 20 μm Each
12065240 212 μm Each
10566544 250 μm Each
10265254 2 mm Each
10133734 32 μm Each
11557444 35.5 mm Each
11577444 28 mm Each
10769045 38 μm Each
10114214 45 μm Each
10585574 40 mm Each
11527444 50 mm Each
10613865 53 μm Each
12971985 600 μm Each
11587434 71 mm Each
10443394 850 μm Each
10134214 75 μm Each
10022524 90 μm Each
10452084 63 μm Each
10235494 300 μm Each
12981985 425 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
This item is not returnable. View return policy
Product Code. 11587464 Supplier Endecotts™ Supplier No. 200SIW3.35
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Quantity 1 Ea.
Pore Size 3.35 mm
Type Test Sieve
Certifications/Compliance ISO 3310-1 / BS410
Material Stainless Steel
Height (Metric) 50 mm
For Use With (Application) For all types of laboratory sampling and particle size analysis
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.