missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 200mm Diameter ISO Stainless Steel With Wire Gauze Test Sieve with Round Holes
Shop All Retsch Products
Click to view available options
Pore Size:
2 mm
Unit Size:
Pack of 4
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 2 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/2 |
| Material | Stainless Steel |
| Height (Metric) | 50 mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction