missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Brass and Stainless Steel Test Sieve, 200 mm dia.

Product Code. 12991955
Change view
Click to view available options
Pore Size:
20 μm
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
71 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.8 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
4.75 mm
500 μm
5.6 mm
600 μm
6.7 mm
710 μm
8 mm
850 μm
9.5 mm
11.2 mm
13.2 mm
16 mm
Unit Size:
Each
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pore Size unitSize
12991955 1.18 mm Each
12981955 1.4 mm Each
12971955 1.7 mm Each
12931975 106 μm Each
12964265 11.2 mm Each
12944265 16 mm Each
12921975 125 μm Each
12338069 1 mm Each
12901975 180 μm Each
12951955 2.36 mm Each
12328069 2.8 mm Each
12991965 212 μm Each
12971965 300 μm Each
12931955 3.35 mm Each
12961955 2 mm Each
12901985 38 μm Each
12318069 4.75 mm Each
12951965 425 μm Each
12924275 4 mm Each
12931965 600 μm Each
12994265 6.7 mm Each
12921965 710 μm Each
12961975 71 μm Each
12951975 75 μm Each
12984265 8 mm Each
12974265 9.5 mm Each
12911965 850 μm Each
12941975 90 μm Each
12931985 20 μm -
12921985 25 μm Each
12911985 32 μm Each
12484070 13.2 mm Each
12627326 250 μm Each
12961965 355 μm Each
12687316 500 μm Each
12991975 45 μm Each
12981975 53 μm Each
12971975 63 μm Each
12904275 5.6 mm Each
12911975 150 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
This item is not returnable. View return policy
Product Code. 12991955 Supplier Endecotts™ Supplier No. 200BIW1.18

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Brass Frame Test Sieves comply with ISO 3310-1 / BS410 standards.

  • Precision frame constructed of Brass (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Quantity 1Each
Pore Size 1.18 mm
Type Test Sieve
Certifications/Compliance ISO 3310-1 / BS410
Material Brass
Height (Metric) Full
For Use With (Application) For all types of laboratory sampling and particle size analysis
Diameter (Metric) Outer 200 mm
Frame Material Brass
Mesh Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.