missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 2000 mL Bottles for Sorvall BIOS 16 Bioprocessing Centrifuge
Click to view available options
Sterility:
Non-sterile
Sterile
Material:
PPCO
Polypropylene
Unit Size:
Pack of 2
Description
Process a 16L harvest in a single run with the Thermo Scientific™ 2000 mL Bottle, the ideal solution for the separation of large volume harvests. Designed for use in Thermo Scientific™ Sorvall™ BIOS 16 Bioprocessing Centrifuge and 6 x 2000 mL or 8 x 2000 mL Swing Bucket Rotor.
ul>Ideal for bacterial, yeast, mamalian cell separations Process up to 12 L in a single run at speeds up to 7,187 x g or 16 L in a single run at speeds up to 5,374 x g Wide-mouth design simplifies decanting, re-suspensions and pellet removal For centrifugation operating temperatures from 4° to 40°C
Specifications
Specifications
| Capacity (Metric) | 2000 mL |
| Color | White |
| For Use With (Application) | Harvest of bacteria, yeast and mammalian cells |
| Material | Polypropylene |
| Length (Metric) | 188 |
| Quantity | Set of 2 |
| Sterility | Sterile |
| Transparency | Translucent |
| Width (Metric) | 99 |
| Certifications/Compliance | TSE / BSE transmission free |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction