missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 200 mm Diameter ISO 3310-1 Test sieve

Supplied with a certificate of conformity

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 15696655

  • £75.00 / Each
Estimated Shipment: 16-10-2024
to see stock.
Add to basket

Description

Description

  • High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.
Specifications

Specifications

Stainless Steel
Non-sterile
Autoclavable
200 mm
0.98 in.
3.35 mm
ISO 3310-1
Stainless Steel
3.35 mm
3.35 mm
Stainless Steel
1 Ea.
25 mm
Test Sieve
7.9 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers