missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ohaus™ 2 x Centrifuge Tube Adapters, RB/FA, Frontier™ Rotors
Shop All Ohaus Products
Click to view available options
Capacity:
15 mL
Unit Size:
Pack of 2
Description
- Accommodates centrifuge tubes that are smaller than the space provided in the rotor carrier.
- Suitable for use in the following Frontier™ rotors:
- R-A12x15/6M
- R-A6x50/6MI
- R-A12x15/6MI
- R-A30x15/4MI
- R-A10x50/10MI
Specifications
Specifications
| Capacity | 15 mL |
| Max. Tube Diameter | 17 mm |
| For Use With (Equipment) | Frontier Fixed-Angle Rotors |
| Description | Adapter D17mm 15ml RB/FA Tubes x2 |
| No. of Places | 1 |
| No. per Pack | 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction